Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Advanced Drainage Systems
Corrugated Drainage Pipe, 6" Dia (Discontinued)
Mfr # 06010010
Zoro # G2469811
Item requires special delivery charges. A $10.42 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Product Group - Drainage Drainage Pipe
- Wall Type - Drains Single
- Wall Style - Drainage Corrugated
- Perforations Perforated
- Length 10 ft.
Product Information
- Brand Advanced Drainage Systems
- MFR # 06010010
- Zoro # G2469811
- UPC # 096942009454
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 10 ft. |
Pipe Dia. | 6 in |
Pipe Length | 10 ft |
Outside Dia. | 8-1/2" |
Diameter | 6" |
Overall Pipe Length | 10 ft. |
Overall Length | 10 ft. |
Inside Diameter | 6 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 in |
Description
Drainage Pipe, Application Drainage, Inside Diameter 6 in, Material HDPE, Nominal Pipe Size 6 in, Outside Diameter 6 in, Overall Length 10 ft, Rigidity Flexible, Standards ASTM F667, Wall Construction Single, Wall Permeability Perforated, Wall Style Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.