Shop All Corrugated Drainage Pipe & Fittings
Advanced Drainage Systems
Corrugated Drain Tee, 18 in. L, Single
Mfr # 0626AA
Zoro # G2034271
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Group - Drainage Corrugated Drain Tee
- Wall Type - Drains Single
- Length 12 1/2 in
- Perforations Solid
- Pipe Dia. 6 in
Product Information
- Brand Advanced Drainage Systems
- MFR # 0626AA
- Zoro # G2034271
- UPC # 096942303804
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 12 1/2 in |
Pipe Dia. | 6 in |
Diameter | 6" |
Outside Dia. | 6-1/2" |
Overall Length | 18" |
Fitting Side B Outside Diameter | 6 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 in |
Pipe Diameter | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side C Outside Diameter | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Description
Snap Tee, 6 in, Female, Snap Lock, 6 in, 6 in, Female, Snap Lock, 6 in, 6 in, Female, Snap Lock, 6 in, Pipe Fitting Material Polyethylene, Material Polyethylene, 12 1/2 in Overall Length, 6 in Pipe Diameter, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, PN 20; 20 Bar Maximum Operating Pressure, 0 Degrees to 230 Degrees F, For Pipe Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2 ODF x Chatleff Fitting (183375)
- NIBCO 3/8" x 3/8" x 1/2" NOM C Copper Bullhead Tee (611BH 3/8X3/8X1/2)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G075)
- DURAVIT Bathtub No.1 58X29, Freestanding, White Overflow Cover (700524000000090)
- ADVANCED DRAINAGE SYSTEMS REDUCNG COUPLR PLY 4X3 (0314AA)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- HANCOR ADS Downspout Adapter, Polyethylene, Black (0465AA)
- HANCOR ADS Pipe Coupling, 4 in, Barb x SlipJoint, Polyethylene, Black (0417AA)
- ADS Single Wall External Snap Coupler, PK2 (M96-1-4)
- KING DRAINS End of Line Drain, Freeze Protect, PK10 (16142)
- Advanced Drainage Systems Fittings