Shop All Corrugated Drainage Pipe & Fittings
Advanced Drainage Systems
Corrugated Drain Tee, 11 in. L, Single
Mfr # 0421AA
Zoro # G2095950
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Group - Drainage Corrugated Drain Tee
- Wall Type - Drains Single
- Perforations Solid
- Length 9 1/2 in
- Pipe Dia. 4 in
Product Information
- Brand Advanced Drainage Systems
- MFR # 0421AA
- Zoro # G2095950
- UPC # 096942300957
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 9 1/2 in |
Pipe Dia. | 4 in |
Diameter | 4" |
Outside Dia. | 4-1/2" |
Overall Length | 11" |
Fitting Side C Outside Diameter | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 in |
Fitting Side B Outside Diameter | 4 in |
Pipe Diameter | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Snap Tee, 4 in, Female, Snap Lock, 4 in, 4 in, Female, Snap Lock, 4 in, 4 in, Female, Snap Lock, 4 in, Pipe Fitting Material Polyethylene, Material Polyethylene, 9 1/2 in Overall Length, 4 in Pipe Diameter, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, PN 20; 20 Bar Maximum Operating Pressure, 0 Degrees to 230 Degrees F, For Pipe Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC1)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1" Pipe Size (1VEV1)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type L (LS06100)
- ZORO SELECT Weld Spud, 316 SS, 1/4 in, FNPT, Class 150 (4381047600)
- ADVANCED DRAINAGE SYSTEMS REDUCNG COUPLR PLY 4X3 (0314AA)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- KING DRAINS Soft Grip Drain, 3/4" MPT Irrig, PK25 (23167)
- HANCOR ADS Pipe Coupling, 4 in, Barb x SlipJoint, Polyethylene, Black (0417AA)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft (51310)
- ADS Single Wall External Snap Coupler, PK2 (M96-1-4)
- ADS External Snap Coupler, 3", PK4 (M0403-0-0)
- Advanced Drainage Systems Fittings