Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Advanced Drainage Systems
Corrugate Drain Internal Coupler, 7 in. L (Discontinued)
Mfr # 0615AA
Zoro # G2469769
This Product is Discontinued
Key Features
- Product Group - Drainage Corrugated Drain Internal Coupler
- Wall Type - Drains Single
- Length 7 in
- Perforations Solid
- Pipe Dia. 6 in
Product Information
- Brand Advanced Drainage Systems
- MFR # 0615AA
- Zoro # G2469769
- UPC # 096942303552
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 7 in |
Pipe Dia. | 6 in |
Outside Dia. | 6-1/2" |
Diameter | 6" |
Overall Length | 7" |
Pipe Diameter | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 in |
Description
Internal Coupling, 6 in, Male, Snap Lock, 6 in, 6 in, Female, Snap Lock, 6 in, Pipe Fitting Material Polyethylene, Material Polyethylene, 7 in Overall Length, 6 in Pipe Diameter, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, PN 20; 20 Bar Maximum Operating Pressure, 0 Degrees to 230 Degrees F, For Pipe Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.