Shop All Plumbing Parts
Advanced Drainage Systems
Advanced Drainage 0614AA 6 x 4 in. Reducer Coupling
Mfr # 4003273
Zoro # G304109239
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Advanced Drainage Systems
- MFR # 4003273
- Zoro # G304109239
- UPC # 96942303507
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Non-Pressure
- High Density Polyethylene
- Meets Astm F405
- Reducer Coupling
- Size: 6 x 4 in.
- Dimension: 7" H x 7" W x 7" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Grid Strainer Drain Assembly, Brass, 17ga. (08-1005)
- KOHLER Cover, Tank, Close Coupled (1306245-G9)
- BANJO 3/4" FNPT Polypropylene Ball Valve Single Union (SUV075FP)
- BRADLEY Manual Mixing Valve With Tailpieces (S01-038S)
- ADVANCED DRAINAGE SYSTEMS 20 in. Radon Vntd Sump Lid (1530ADLX)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8293)
- SLOAN Cover Assembly, Single Flush (EBV309A)
- SLOAN G2 Cover, Ring and Sensor Assembly (EBV138A)
- SLOAN F5Au Cp Spud Coupling Asm 1 1/4 X 3 (0306140)
- ZURN Repair Kit, Reduce Valve, 1-1/4 In (RK114-500XL)
- Advanced Drainage Systems Plumbing Parts