Shop All Plumbing Parts
Advanced Drainage Systems
Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve
Mfr # 879361
Zoro # G704146278
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Advanced Drainage Systems
- MFR # 879361
- Zoro # G704146278
- Country of Origin United States
- Category Plumbing Parts
Description
Features
- 4 in. x 100 ft. Drain Sleeve.
- Dimension - 8 L x 8 W x 6 H in.
- Item Weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Flange, Schedule 80, 1/2" Pipe Size, Socket (9853-005)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- NEOPERL 1.5 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504705)
- ZORO SELECT 5" Pipe Dia. Stainless Steel Floor Drain Grid (1PPE6)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0614AA 6 x 4 in. Reducer Coupling (4003273)
- ADVANCED DRAINAGE SYSTEMS 20 in. Radon Vntd Sump Lid (1530ADLX)
- OATEY Test Cap, Polystyrene, 2 in. (38576)
- KOHLER Urinal Strainer, Replacement (GP1211759)
- ZURN Ball Valve Handle Repair Kit 3/4" (RK34-BVHD)
- ZURN Repair Kit, Reduce Valve, 1 In (RK1-500XL)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04PB)
- Advanced Drainage Systems Plumbing Parts