Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Advanced Drainage Systems
4" x 10 ft. Perforated Corrugated Drainage Pipe (Discontinued)
Mfr # 04520010
Zoro # G2095880
Item requires special delivery charges. A $4.55 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Product Group - Drainage Drainage Pipe
- Wall Type - Drains Triple
- Wall Style - Drainage Corrugated
- Perforations 2-Hole Perforated
- Length 10 ft.
Product Information
- Brand Advanced Drainage Systems
- MFR # 04520010
- Zoro # G2095880
- UPC # 096942631273
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 10 ft. |
Pipe Dia. | 4 in |
Pipe Length | 10 ft |
Outside Dia. | 4-1/4" |
Diameter | 4" |
Overall Pipe Length | 10 ft. |
Inside Diameter | 4 in |
Nominal Pipe Size | 4 in |
Overall Length | 10 ft |
Outside Diameter | 4 in |
Description
Drainage Pipe, Application Drainage, Inside Diameter 4 in, Material HDPE, Nominal Pipe Size 4 in, Outside Diameter 4 in, Overall Length 10 ft, Rigidity Flexible, Standards ASTM F810, Wall Construction Triple, Wall Permeability 2-Hole Perforated, Wall Style Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.