Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Blue
Mfr # NGBE1002
Zoro # G110388163
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9in
- Latex-Free Yes
Product Information
- Brand Advanced Care
- MFR # NGBE1002
- Zoro # G110388163
- UPC # 855303009195
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9in |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM |
Features | Powder Free; Ambidextrous |
Description
Introducing Advanced Care nitrile gloves, a superior choice for safeguarding against punctures, tears, and chemical exposure. Engineered from high-quality synthetic rubber, these gloves provide exceptional durability and resilience. Widely utilized in healthcare, food service, and manufacturing sectors, Advanced Care nitrile gloves offer an elevated level of protection across various industries. Experience unparalleled comfort and flexibility without compromising on a secure, tailored fit. Available in a range of sizes to accommodate diverse hand shapes, these gloves are thoughtfully designed to prevent irritation, thanks to their powder-free composition. Whether it's medical procedures, food handling, or chemical applications, trust Advanced Care nitrile gloves for reliable performance. Manufactured by INTCO, a globally recognized and publicly traded industry leader, this case contains 1000 gloves, neatly packaged in 10 boxes of 100. The INTCO BASIC CLEAR VINYL variant is acclaimed for its quality and popularity. Here are the specifications: Quantity: 100 per box, 1000 per case Color: Blue Nitrile Exam Rated Powder Free Latex Free Protein Free 510K Clearance: Link to FDA Clearance
- •Box of AdvanCare Blue Nitrile Exam Gloves, 100-Count, MEDIUM
- •100 Gloves Per Box, 10 Boxes Per Case
- •Palm Thickness: 3.5 Mil
- •Beaded Cuffs
- •Ambidextrous
- •Latex Free
- •Blue Color
- •Soft
- •1000 Gloves Per Case
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs -Exit w right (A-1218 Enter-Exit Signs -Exit w right)
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-49)
- 3M High Durability Outer Shroud, Nylon (M-448)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (ANBM10017)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, Blue (NGBE1001)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue (ANBM10015)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (ANBM10016)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (ANBM10014)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, Orange (6016OL)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (6062/XL)
- Advanced Care Disposable Gloves