Shop All Utility Sinks
Advance Tabco
Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet
Mfr # K-240
Zoro # G4133403
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Chrome-Plated Brass
- Number of Holes 2
- Flow Rate 9.6 gpm
- Replacement Cartridge 52CF24
Product Information
- Brand Advance Tabco
- MFR # K-240
- Zoro # G4133403
- UPC # 747545137401
- Country of Origin China
- Category Utility Sinks
Dimensions
Spout Length | 7 in |
Manufacturers Warranty Length | 90 days |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 1/2 in |
Description
Item Straight Service Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (S-3762-E)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 2" Pipe Size, MNPT x Socket (9836-020)
- MOEN Garbage Disposal (GT33C)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- ADVANCE TABCO 24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel (4-2-48)
- ADVANCE TABCO 9-OP-40 16'' x 20'' x 12'' Floor Mounted Mop Sink (1099OP40)
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- ADVANCE TABCO 24 in W x 72 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-2-1818-18RL-X)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- BLANCO Liven Silgranit Dual Mount Laundry Sink - Cafe (401922)
- Advance Tabco Utility Sinks