Shop All Sink Soap Dispensers
Advance Tabco
Soap Dispenser Pump
Mfr # K-12
Zoro # G1899978
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84
- Fits Brand ADVANCE TABCO
- Overall Width 4 in
- Overall Height 4 1/8 in
- Material Stainless Steel
Product Information
- Brand Advance Tabco
- MFR # K-12
- Zoro # G1899978
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Overall Width | 4 in |
Overall Height | 4 1/8 in |
Details
For Use With Mfr. Model Number | 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84 |
Item | Soap Dispenser Pump |
Fits Brand | ADVANCE TABCO |
Material | Stainless Steel |
Color | Silver |
Product Type | Soap Dispenser Pump |
Compatible Manufacturer Part Number | 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84 |
Compatible with Manufacturer Model Number | 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84 |
Compatible with Manufacturer Part Number | 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84 |
Compatible with Manufacturer Model Number [NEW] | 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84 |
Compatible Manufacturer Model Number | 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84 |
For Use with Mfr. Model Number | 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84 |
Description
Soap Dispenser Pump, Color Silver, Product Type Soap Dispenser Pump, Material Stainless Steel, Compatible Manufacturer Model Number 7-PS-25, 7-PS-26, 7-PS-41, 7-PS-83, 7-PS-84, Standards Not Applicable, Overall Height 4 1/8 in, Overall Width 4 in, Compatible with Grainger Part Number 11U387, 29VK76, 3JDT4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8215G020)
- JOHN GUEST Tee, 3/8'' Tube Size, White, 10 PK (PP0212W)
- DIVERSITECH Woven Duct Strap, 1 3/4 in W x 100 Yds. L x 1-3/4" H (710-100)
- KIPP Tube clamps cross aluminum (K0472.51818)
- ADVANCE TABCO Soap Dispenser (7-PS-12)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- DELTA Delta Peerless Apex Soap Dispenser, Stain (RP93100SS)
- BOBRICK DISPENSER, SOAP(34 OZ, 4"SPT) for Bobrick - Part# B822 (B822)
- BLANCO Artona Soap Dispenser - PVD Steel/Anthracite (442049)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- BIG ASS BRICK SOAP SOAP BIG BAR VICTORY (03GREEN1)
- Advance Tabco Sink Soap Dispensers