Shop All Sink Soap Dispensers
Advance Tabco
Soap Dispenser
Mfr # 7-PS-12
Zoro # G1899941
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Size 600 mL
- Operation Mode Manual
- For Use With Mfr. Model Number 7-PS-34,52,69,79,80,85,81,82,95,99
- Fits Brand ADVANCE TABCO
- Finish Chrome Plated
Product Information
- Brand Advance Tabco
- MFR # 7-PS-12
- Zoro # G1899941
- UPC # 747545103918
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Refill Size | 600 mL |
Overall Width | 3 1/2 in |
Overall Height | 8 1/2 in |
Overall Depth | 3 in |
Details
Operation Mode | Manual |
For Use With Mfr. Model Number | 7-PS-34,52,69,79,80,85,81,82,95,99 |
Fits Brand | ADVANCE TABCO |
Item | Soap Dispenser |
Finish | Chrome Plated |
Includes | Adhesive Strip, Mounting Bracket |
Color | Black/Silver |
Material | Plastic |
Product Type | Soap Dispenser |
Series | 7-PS |
Mount Type | Wall |
Form | Liquid |
Compatible Manufacturer Part Number | 7-PS-34,52,69,79,80,85,81,82,95,99 |
Compatible with Manufacturer Model Number | 7-PS-34,52,69,79,80,85,81,82,95,99 |
Compatible with Manufacturer Part Number | 7-PS-34,52,69,79,80,85,81,82,95,99 |
Compatible with Manufacturer Model Number [NEW] | 7-PS-34,52,69,79,80,85,81,82,95,99 |
Compatible Manufacturer Model Number | 7-PS-34,52,69,79,80,85,81,82,95,99 |
For Use with Mfr. Model Number | 7-PS-34,52,69,79,80,85,81,82,95,99 |
Description
Soap Dispenser, Color Black/Silver, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series 7-PS, Finish Chrome Plated, Compatible with Manufacturer Model Number 7-PS-34,52,69,79,80,85,81,82,95,99, Refill Size 600 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 3 in, Overall Height 8 1/2 in, Overall Width 3 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET CARTRIDGE REPLACEMENT KIT FOR PLASTIC PLATED LEVER HANDLES (DF-RK200)
- WATTS Watts LF909M1-QT 1-1/2" Reduced Pressure Zone Assembly (391011)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3658-RA-0)
- ADVANCE TABCO Soap Dispenser Pump (K-12)
- WHITEHAUS Fx Navigator SS Soap/Lotion Dispenser, SS (WHFXSD225STS)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- DELTA Trinsic Metal Soap Dispenser (RP100734CZ)
- PERRIN & ROWE Georgian Era Deck Mounted Soap Dispenser In Polished Nickel (U.6695PN)
- GRANDMAS Grandmas No Scent Bar Soap 2 ounce (67012)
- Advance Tabco Sink Soap Dispensers