Shop All Hand Sinks
Advance Tabco
Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W
Mfr # 7-PS-20
Zoro # G4692895
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size 14 in x 10 in
- Overall Height 13 in
- Flow Rate 1 gpm
- Bowl Depth 5 in
- Color Silver
Product Information
- Brand Advance Tabco
- MFR # 7-PS-20
- Zoro # G4692895
- UPC # 747545104106
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Size | 14 in x 10 in |
Overall Height | 13 in |
Bowl Depth | 5 in |
Faucet Hole Dia. | 1 1/8 in |
Back Splash Height | 8 in |
Overall Length | 17 1/4 in |
Overall Width | 17 1/4 in |
Manufacturers Warranty Length | 90 day |
Bowl Length | 14 in |
Bowl Width | 10 in |
Water Inlet Connection Size | 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 10 in, Silver, Drain Opening 3 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Low Arc, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT Galvanized Floor Flange (511-610BC)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671057B)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ZORO SELECT Folding Shelf, 15 1/2x5 3/8x3 1/2 (4WMJ7)
- Advance Tabco Hand Sinks