Shop All Workbenches
Advance Tabco
Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight
Mfr # GLG-366
Zoro # G8543683
product price: $1,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Flat Top Work Tables
- Load Capacity 630 lb.
- Workbench/Table Leg Type Straight
- Width 36"
- Color Silver
Product Information
- Brand Advance Tabco
- MFR # GLG-366
- Zoro # G8543683
- UPC # 747545133847
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 72" |
Height | 35-1/2" |
Work Surface Depth | 36 in |
Work Surface Width | 72 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 35 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Side Edges, Undershelf, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Back Stop, Side Stops, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Top Has 1-5/8 in Sanitary Rolled Rim Edges On Front and Rear, Adjustable Galvanized Under Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-110)
- GLOBAL INDUSTRIAL Reel Mount Rack, 36W x 24D x 84H, Gray (390205)
- ECONOCO Triangle Base for Grid, Black (BLK/3TB)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- Advance Tabco Workbenches