Shop All Workbenches
Advance Tabco
Fixed Work Table, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight
Mfr # SS-366
Zoro # G8543516
product price: $1,354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,354.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Flat Top Work Tables
- Load Capacity 630 lb.
- Workbench/Table Leg Type Straight
- Width 36"
- Color Silver
Product Information
- Brand Advance Tabco
- MFR # SS-366
- Zoro # G8543516
- UPC # 747545151384
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 72" |
Height | 35-1/2" |
Work Surface Width | 72 in |
Overall Width | 72 in |
Work Surface Depth | 36 in |
Overall Depth | 36 in |
Overall Fixed Height | 35 1/2 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Side Edges, Undershelf, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Back Stop, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Top Has 1-5/8 in Sanitary Rolled Rim Edges On Front and Rear, Adjustable Stainless Under Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- Advance Tabco Workbenches