Shop All Faucet Repair and Maintenance
Advance Tabco
Faucet Repair Kit, 3-1/2" Size
Mfr # K-07
Zoro # G5489648
product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Advance Tabco
- Material Brass
- Finish Unfinished
- Material of Construction Brass
Product Information
- Brand Advance Tabco
- MFR # K-07
- Zoro # G5489648
- UPC # 747545136732
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3-1/2 in |
Details
Sub-Category | Repair Parts |
Fits Brand | Advance Tabco |
Material | Brass |
Finish | Unfinished |
Material of Construction | Brass |
Standards | AB1953, NSF61 |
Includes | Hot/Cold Cartridges |
For Use With | Most Faucets |
Handle Type | 2 Handle |
Item | Replacement Cartridges |
For Use With Mfr. Model Number | DTA-53, K-105, K-112, K-117 |
Use With Water Temp. | Hot/Cold |
Description
Replacement Cartridges, Fits Brand Advance Tabco, Finish Unfinished, For Use With Mfr. Model Number DTA-53, K-105, K-112, K-117, Use With Water Temp. Hot/Cold, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Portsmouth Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (4327A.104.020)
- KOHLER Flange (42924-2MB)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- UNITHERM 1" x 24" Straps with Buckles (S24)
- KOHLER Hose, 96793 (96793)
- CHICAGO FAUCET Cast Spout Assembly (L8LEOJKAB)
- T&S BRASS Plastic Cold Index (001660-45)
- FAUCETURE EVP1001 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Chrome (EVP1001)
- SPEAKMAN Dust Covers, For Use w/2WLL7, PK20 (RPG07-0104)
- ZURN Valve, Flush, Urinal, 3/4", .5Gpf For - Part# Z6003Aw-Ews (Z6003AW-EWS)
- CHICAGO FAUCET Inlet Shank, Brass (748-001KJKABRBF)
- Advance Tabco Faucet Repair and Maintenance