Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, OC 4" Splash Mount Gooseneck Faucet w/Wr, Chrome plated
Mfr # K-316
Zoro # G1770747
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Splash
- Finish Chrome plated
- Handle Type wrist
Product Information
- Brand Advance Tabco
- MFR # K-316
- Zoro # G1770747
- UPC # 747545137715
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Splash |
Finish | Chrome plated |
Handle Type | wrist |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | OC 4" Splash Mount Gooseneck Faucet w/Wr |
Material | Brass |
Description
Item OC 4 In. Splash Mount Gooseneck Faucet w/Wr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-B)
- PARKER 5/16" Push Acetal Ball Check Valve (A5VC5-MG)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- ALFI BRAND Brushed Nickel 14" Folding Teak Wood Shower Seat Bench (ABS14-BN)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-BN)
- CHICAGO FAUCET Combination Triple Service Fixture (1332-CP)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430F05)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2532LF-MPU)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5AKL-CP)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (10193)
- Advance Tabco Bathroom Sink Faucets