Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, OC 4" Deck Mount Extended Spout Faucet, Chrome plated
Mfr # K-124
Zoro # G1770643
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type wrist
Product Information
- Brand Advance Tabco
- MFR # K-124
- Zoro # G1770643
- UPC # 747545137081
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | wrist |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | OC 4" Deck Mount Extended Spout Faucet |
Material | Brass |
Description
Item OC 4 In. Deck Mount Extended Spout Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PEX COUPLING (460-503NL)
- DIXON Clamp w/Saddles, 2-Bolt, 4-2/64"-4-18/64" (463)
- ADVANCED DRAINAGE SYSTEMS Prfted Drain Pipe Ply 6" (6010100)
- BRASSTECH High Box Flange in Forever Brass (Pvd) (314/01)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- SLOAN Optima Sensor Faucet - .35 GPM, Solar Powered (3335150)
- KOHLER Venza 2H Wdsprd Lav Fct Matte Black, 1.2 gpm (28125-4-BL)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- KOHLER Tone Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27416-4-2MB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-ABCP)
- SLOAN Optima No Handle Deck Mount Service Faucet in Polished Chrome (3365163BT)
- Advance Tabco Bathroom Sink Faucets & Accessories