Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, Hands 4" OC Splash Mounted 3" Gooseneck, Chrome plated
Mfr # K-69
Zoro # G1771027
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Splash
- Finish Chrome plated
- Handle Type Indexed Lever
Product Information
- Brand Advance Tabco
- MFR # K-69
- Zoro # G1771027
- UPC # 747545138866
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Splash |
Finish | Chrome plated |
Handle Type | Indexed Lever |
Flow Rate | 2.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Hands 4" OC Splash Mounted 3" Gooseneck |
Material | Brass |
Description
Item Hands 4 In. OC Splash Mounted 3 In. Gooseneck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3411)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- MOEN Economy Towel Ring Bright Chrome (950)
- EPC Union Copper Cxc 3/4 In (10133582)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4DRA-CP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAB)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Matte Black (559HA-BL-DST)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- Advance Tabco Bathroom Sink Faucets