Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, Hands 4" OC Extra Heavy Duty Gooseneck F, Chrome plated
Mfr # K-62
Zoro # G1771009
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type Indexed Lever
Product Information
- Brand Advance Tabco
- MFR # K-62
- Zoro # G1771009
- UPC # 747545138774
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | Indexed Lever |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Hands 4" OC Extra Heavy Duty Gooseneck F |
Material | Brass |
Description
Item Hands 4 In. OC Extra Heavy Duty Gooseneck F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC 08300 1400HA 1 in. PVC Schedule 80 90 Degree Slip x Slip Elbow (649183)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x Socket (BFA1012SES)
- NIBCO 1/4" NOM C Copper Coupling with Stop (600DS 1/4)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP241)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- DELTA Single Handle Bathroom Faucet (551-SS-DST)
- CHICAGO FAUCET Combination Triple Service Fixture (1332-CP)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet (KBF1004CH)
- DELTA Stryke Handle - 2O Right ASM Bath Faucet Matte Black (RP100365BL)
- KOHLER Triton Standard Handles For Centerset Base Faucet (16010-2-CP)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10256N)
- Advance Tabco Bathroom Sink Faucets & Accessories