Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, Hands 4" OC Deck Mounted Swing Spout Fau, Chrome plated
Mfr # K-52
Zoro # G1770695
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type wrist
Product Information
- Brand Advance Tabco
- MFR # K-52
- Zoro # G1770695
- UPC # 747545138538
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | wrist |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Hands 4" OC Deck Mounted Swing Spout Fau |
Material | Brass |
Description
Item Hands 4 In. OC Deck Mounted Swing Spout Fau
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (161157)
- VIEGA Viega ProPress 90 elbow, 1" x 1" (79550)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow (607LTR 1X3/4)
- HAWS Freeze Valve (SP158CTFP)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- C S I DONNER Moen Decorative Tension Shower Rod (TR1000BN)
- KOHLER 0 in Mount, 1 Hole Purist Single-Handle Bathroom Sink Fa (14402-4A-CP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-261ABCP)
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- WATTS Air Gap Faucet Bn (0959752)
- Advance Tabco Bathroom Sink Faucets & Accessories