Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, Hands 4" OC Deck Mounted 12" Swing Spout, Chrome plated
Mfr # K-53
Zoro # G1770704
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type wrist
Product Information
- Brand Advance Tabco
- MFR # K-53
- Zoro # G1770704
- UPC # 747545138583
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | wrist |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Hands 4" OC Deck Mounted 12" Swing Spout |
Material | Brass |
Description
Item Hands 4 In. OC Deck Mounted 12 In. Swing Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERBOSS WaterBoss 22000 grain Water Softener (700)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- GERBER Urinal, Washout Type, 18-1/2" H, 13-3/8" W (GHE27740)
- KINGSTON BRASS Swivel Shower CONNECTOR, Polished Chrome (K172A1)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (116.975.AB.1)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- SLOAN Optima Sf2150-4 Cp Fct Pedestal 4" Batt (3362102)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (10193)
- MOEN 3 Hole Faucet Part, Chrome (104451)
- Advance Tabco Bathroom Sink Faucets