Shop All Bathroom Sink Faucets
Advance Tabco
Drainboard, 24In x 24In
Mfr # N-54-24
Zoro # G6748271
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Bracket
- Finish Stainless
- Overall Height (In.) 2 in
- Material of Construction Stainless steel
- Color/Finish Stainless
Product Information
- Brand Advance Tabco
- MFR # N-54-24
- Zoro # G6748271
- UPC # 747545143693
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 2 in |
Overall Width (In.) | 24 in |
Overall Length (In.) | 24 in |
Overall Depth | 24 in |
Overall Width | 24 in |
Details
Mounting Type | Bracket |
Finish | Stainless |
Material of Construction | Stainless steel |
Color/Finish | Stainless |
For Use With | Advance Tabco Utility Sinks |
Gauge | 18 |
Item | Detachable Drainboard |
Includes | 2 Support Brackets |
Material | Stainless Steel |
Accessory Type | Detachable Drainboard |
Includes Mounting Hardware | Yes |
Product Type | Wash Station Drainboard |
Description
Detachable Drainboard, Includes (2) Support Brackets, Includes Mounting Hardware Yes, Material 430 Stainless Steel, Overall Depth 24 in, Overall Height 2 in, Overall Width 24 in, Product Type Wash Station Drainboard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strike Jamb Assembly (1241268-02)
- PRIER PRODUCTS REP HYDRNT STEM 500S 12 in. (M-123-0095)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (8998-CP)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-400T20-5AKL-CP)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- PLUMB PAK Lav Pop-Up Assembly Pol Brass (PP820-70PB)
- Advance Tabco Bathroom Sink Faucets & Accessories