Shop All Bathroom Sink Faucets
Advance Tabco
16" Mount, Sink Accessory, Stainless
Mfr # K-245
Zoro # G6507112
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 16"
- Mounting Type Wall
- Finish Stainless
- Overall Length (In.) 24 in
- Gauge 18
Product Information
- Brand Advance Tabco
- MFR # K-245
- Zoro # G6507112
- UPC # 747545137449
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Length (In.) | 24 in |
Overall Height (In.) | 8 in |
Overall Width (In.) | 8 in |
Details
Mounting Hole Center to Center | 16" |
Mounting Type | Wall |
Finish | Stainless |
Item | Sink Accessory |
Gauge | 18 |
Material of Construction | Stainless Steel |
Color/Finish | Stainless |
Material | Stainless Steel |
Accessory Type | Mop Sink Utility Shelf |
Description
Mop Sink Utility Shelf, Gauge 18, Mounting Type Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- FLUIDMASTER Tank Lever, Brushed Nickel, Universal Fit (642G)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- KOHLER Elate Single-Handle Bathroom Sink Faucet (99491-4-CP)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0871)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- ZURN Sensor Faucet (Z6955-XL-S-E-MV)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (420-E2805ABCP)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-RBMPU-DST)
- Advance Tabco Bathroom Sink Faucets