Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI150, 1-1/2In, 150psi, PTFE
Mfr # T015150
Zoro # G4742193
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Material PTFE
- Pipe Size 1 1/2 in
- Max. Pressure 150
- Class ANSI 150
Product Information
- Brand Advance Products & Systems
- MFR # T015150
- Zoro # G4742193
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 1 1/2 in |
Details
Temp. Range | 450 Degrees F |
Material | PTFE |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Length 19 In., Material of Construction PTFE, Max. Pressure 150, Pipe Size 1-1/2 In., Temp. Range 450 Deg F, Width 5-1/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO One Piece, Ultramax Het, ADA, Right Trip L, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELR#01)
- JONES STEPHENS Trap, CP, Primer, Tailpiece, 1-1/2" x 8" (T74011)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PVC (V01150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, Poly (PE06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, PTFE (T005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PVC (V06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PTFE (T03150)
- Advance Products & Systems Plumbing Accessories