Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 4 In, 150 psi, PTFE
Mfr # T04150
Zoro # G3851757
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Material PTFE
- Pipe Size 4 in
- Max. Pressure 150
- Class ANSI 150
Product Information
- Brand Advance Products & Systems
- MFR # T04150
- Zoro # G3851757
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 4 in |
Details
Temp. Range | 450 Degrees F |
Material | PTFE |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Pipe Size 4 In., Max. Pressure 150, Material of Construction PTFE, Temp. Range 450 Deg F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" 710 Pressure Vacuum Breaker Assembly (34-710)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A017MS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, Poly (PE03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PTFE (T02150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 12 In, 150 psi, PTFE (T12150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PVC (V08150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PVC (V03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, Poly (PE02150)
- Advance Products & Systems Spray Shields