Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast
Mfr # IOP-4PSP32-LW-SC
Zoro # G5372701
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 4
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Product Information
- Brand Advance
- MFR # IOP-4PSP32-LW-SC
- Zoro # G5372701
- UPC # 781087081655
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Width | 1 11/16 in |
Length | 9 1/2 in |
Height | 1 3/16 in |
Description
Optanium, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, 4, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER LED Mini Cylinder Track Head, 7in.L, Black (LT08RWF830BKVA)
- SATCO LED Adjustable Vapor Tight Fixture - 20W - RGB Selectable - Gray Finish (65/551)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- ARMATRON/FLOWTRON OUTDOOR PROD 40W BULB FOR BK40D (BF-190)
- ADVANCE PHILIPS ADVANCE 107 Watts, 2 Lamps, Electronic Ballast (IOP-2P59-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- ADVANCE PHILIPS ADVANCE 71 Watts, 2 or 3 Lamps, Electronic Ballast (IOP-3PSP32-LW-SC)
- ADVANCE PHILIPS ADVANCE 38 to 39 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-HL-N)
- ADVANCE 63 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-T)
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-120-L)
- Advance Electronic Ballasts