Shop All Electronic Ballasts
Advance
PHILIPS ADVANCE 71 Watts, 2 or 3 Lamps, Electronic Ballast
Mfr # IOP-3PSP32-LW-SC
Zoro # G5372692
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 3
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Product Information
- Brand Advance
- MFR # IOP-3PSP32-LW-SC
- Zoro # G5372692
- UPC # 781087081563
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Width | 1 11/16 in |
Length | 9 1/2 in |
Height | 1 3/16 in |
Description
Optanium, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B228punv-n (B228PUNV-N UNIVERSAL)
- ILC Replacement for Philips 1950l/p25/ts replacement light bulb lamp (1950L/P25/TS PHILIPS)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- FEIT ELECTRIC Electric The Original 60 W A19 Vintage Incandescent Bulb E26 (Medium) Soft White (60AT19)
- ADVANCE PHILIPS ADVANCE 348 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-1040-14-E)
- ADVANCE PHILIPS ADVANCE 58 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-N)
- ADVANCE 190/194 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S110-SC)
- ADVANCE 47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S86-SC)
- ADVANCE PHILIPS ADVANCE 31 Watts, 1 Lamps, Electronic Ballast (ICN-1P32-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32N35I)
- ILC Replacement for Philips Iuv-2s60-m4-ld Ballast replacement light bulb lamp (IUV-2S60-M4-LD BALLAST PHILIPS)
- Advance Electronic Ballasts