Shop All HID Ballasts
Advance
PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit
Mfr # 71A5292-001D
Zoro # G0695292
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 70
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Product Information
- Brand Advance
- MFR # 71A5292-001D
- Zoro # G0695292
- UPC # 781087050729
- Country of Origin China
- Category HID Ballasts
Dimensions
Dimension B | 2 7/8 in |
Height | 2 7/8 in |
Length | 3 15/16 in |
Dimension A | 1 7/16 in |
Width | 2 3/4 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M98/M143, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 120 to 277V AC, Input Watts 92 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plastic Medium Base Lampholder (01403-000)
- ILC Replacement For LIGHT BULB LAMP, 24ELEDW (24E-LED-W)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8271-001D)
- ADVANCE Electronic Metal Halide Ballast (IMH150HLF)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A8172-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6052-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- ADVANCE PHILIPS ADVANCE 1500 W, 1 Lamp HID Ballast Kit (71A6742-001)
- ILC Replacement for Ballastronix 75-24-1451 (75-24-1451 BALLASTRONIX)
- Advance HID Ballasts