Shop All HID Ballasts
Advance
PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can
Mfr # 72C7984-NP-001
Zoro # G2938774
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 70
- Ballast Voltage 120/277
- Ballast Start Type Pulse
- For Use With High Pressure Sodium HID Bulbs
Product Information
- Brand Advance
- MFR # 72C7984-NP-001
- Zoro # G2938774
- UPC # 781087025130
- Country of Origin Mexico
- Category HID Ballasts
Dimensions
Width | 2 5/8 in |
Length | 12 in |
Height | 3 7/8 in |
Description
Advance, Magnetic, HID Ballast, Ballast Start Type Pulse, ANSI Code S62, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 120/277V AC, Input Watts 90W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Wet Location Emergency Light (CU2WB)
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- FEIT ELECTRIC INCAN S11 E17 SW 40W 2PK (BP40S11N/2/RP)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5771-001D)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A5390-001D)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6593-001)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6042-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6092-001D)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Advance, 71A57N0-500D (71A57N0-500D)
- Advance HID Ballasts