Shop All HID Ballasts
Advance
PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Dual Volt F Can
Mfr # 72C6082-NP-001
Zoro # G3282571
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/277
- Ballast Start Type Probe
Product Information
- Brand Advance
- MFR # 72C6082-NP-001
- Zoro # G3282571
- UPC # 781087025161
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Height | 3 7/8 in |
Width | 2 5/8 in |
Length | 18 5/8 in |
Description
Advance, Magnetic, HID Ballast, Ballast Start Type Probe, ANSI Code M59, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120/277V AC, Input Watts 460W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK2 (ZUSA-LDP-5A)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-LF)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8443-001D)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A5191-001D)
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- ADVANCE Electronic Metal Halide Ballast (IMH39GLF)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6092-001D)
- ILC Replacement for Advance Imh-150-h-lf (IMH-150-H-LF ADVANCE)
- Advance HID Ballasts