Shop All HID Ballasts
Advance
PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit
Mfr # 71A5993-001D
Zoro # G3255603
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 350
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Product Information
- Brand Advance
- MFR # 71A5993-001D
- Zoro # G3255603
- UPC # 781087097502
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Width | 3 11/16 in |
Dimension B | 3 5/7 in |
Height | 4 7/16 in |
Length | 4 3/4 in |
Dimension A | 1 4/5 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M131/M171, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 350 W, Input Voltage 120 to 277V AC, Input Watts 400 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Black Rechargeable 18650, 1,200 lm lm (PD32 V2.0)
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/HOR/ED28/PA)
- ETI Recessed Downlight, 10W, 625 lm, 4" (53185143)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5770-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8443-001D)
- ADVANCE Electronic Metal Halide Ballast (IMH150HLF)
- ADVANCE PHILIPS ADVANCE 1500 W, 1 Lamp HID Ballast Kit (71A6742-001)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A7971-001D)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-BLS)
- GE 400W Hps 120/208/240/277/480V-AC Ballast (63066 GES400ML5AA4-5/2)
- Advance HID Ballasts