Shop All HID Ballasts
Advance
PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit
Mfr # 71A5770-001D
Zoro # G2885775
original price:
$116.99
5% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 250
- Ballast Voltage 120/208/240/277
- Ballast Start Type Probe
- For Use With Metal Halide HID Bulbs
Product Information
- Brand Advance
- MFR # 71A5770-001D
- Zoro # G2885775
- UPC # 781087096925
- Country of Origin Multiple
- Category HID Ballasts
Dimensions
Dimension B | 3 1/8 in |
Dimension A | 1 3/5 in |
Height | 4 7/16 in |
Length | 4 3/4 in |
Width | 3 1/8 in |
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M58, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 250 W, Input Voltage 120 to 277V AC, Input Watts 298 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Agfa Repromaster 500 replacement light bulb lamp (REPROMASTER 500 AGFA)
- SHAT-R-SHIELD LED Floodlight, 90W, Fixture 120V, 5000K (090HY50STFRVLN000001)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 35deg., E26 (LED7DP203W827/35)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6572-001)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A5181-001D)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A5390-001D)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-BLS)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- ILC Replacement for Venture Lighting V90d5731 (V90D5731 VENTURE LIGHTING)
- Advance HID Ballasts