Shop All HID Ballasts
Advance
PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit
Mfr # 71A5750-001D
Zoro # G2400946
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 250
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Probe
- For Use With Metal Halide HID Bulbs
Product Information
- Brand Advance
- MFR # 71A5750-001D
- Zoro # G2400946
- UPC # 781087000618
- Country of Origin China
- Category HID Ballasts
Dimensions
Width | 3 1/8 in |
Dimension B | 3 1/9 in |
Length | 4 3/4 in |
Dimension A | 1 3/5 in |
Height | 4 7/16 in |
Details
Description
Advance, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M58, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 250 W, Input Voltage 120/208/240/277/480V AC, Input Watts 290 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6552-001)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Dual Volt F Can (72C5581-NP-001)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-LF)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A8071-001D)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8251-001D)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8473-001D)
- ILC Replacement for Ballastronix 79-14-1640-2 (79-14-1640-2 BALLASTRONIX)
- Advance HID Ballasts