Shop All HID Ballasts
Advance
PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast
Mfr # IMH-150-H-LF
Zoro # G0939391
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 150
- Ballast Voltage 120-277
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Product Information
- Brand Advance
- MFR # IMH-150-H-LF
- Zoro # G0939391
- UPC # 781087055595
- Country of Origin Mexico
- Category HID Ballasts
Dimensions
Height | 1 1/2 in |
Width | 3 1/2 in |
Length | 5 3/4 in |
Description
e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C102/M102/C142/M142, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 150 W, Input Voltage 120/277V AC, Input Watts 161W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO REPLACEMENT STD TROUBLE LIGHT KIT (BYSL-204)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- INTENSE DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp, White (IN2563196)
- ILC Replacement for Bulbrite 154015 replacement light bulb lamp (154015 BULBRITE)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A65F3-500T)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5792-001D)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-D-LF)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8773001)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M1000Ml5Ac5M (M1000ML5AC5M)
- Advance HID Ballasts