Shop All HID Capacitors
Advance
Oil-Filled HID Capacitor, 24 uF, 480V, Oval
Mfr # MD2409-000
Zoro # G2682005
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 24
- Capacitor Voltage 480VAC
- For Use With 1000W MH SCWA
- Diameter 1 3/4 in
- Height 3 7/8 in
Product Information
- Brand Advance
- MFR # MD2409-000
- Zoro # G2682005
- UPC # 781087094983
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 3 7/8 in |
Length | 3 7/8 in |
Details
Capacitor Item | Oil-Filled HID Capacitor |
MFD Rating | 24 |
Capacitor Voltage | 480VAC |
For Use With | 1000W MH SCWA |
Capacitor Lamp Type | High-Pressure Sodium, Metal Halide |
Includes | Appropriate Leads and/or Resistors where required |
Standards | CSA, UL Recognized |
Temp. Range | 90 Degrees C |
Terminals | 1/4 in Quick Disconnect |
Shape | Oval |
Item | Oil-Filled HID Capacitor |
Brand and Series | Advance |
Max. Case Temp. | 194 Degrees F |
Voltage | 480V AC |
Description
Advance, Oil-Filled HID Capacitor, Metal Halide Bulb Type, 24 MFD Rating, 480V AC, 1 3/4 in Diameter, 3 7/8 in Height, 3 7/8 in Length, For Use With 1000W MH SCWA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS 660W 250V MED BASE OUTLET BOX LMPHLDR (49875)
- ILC Replacement for National Fl20ss-w/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20SS-W/18 588.5MM NOT INCLUDING PINS NATIONAL)
- ILC Replacement For ALLANSON INTERNATIONAL 448AT (448AT)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (90320)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- ADVANCE Dry-Film HID Capacitor, 15 uF, 400V, Round (7C150P40R)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-100)
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- ADVANCE Dry-Film HID Capacitor, 26 uF, 330V, Round (7C260P33R)
- LUMAPRO Dry-Film HID Capacitor, 26 uF, 330V, Round (30UK07)
- Advance HID Capacitors