Shop All Electronic LED Drivers
Advance
LED Driver, 24 V, 24-48 W
Mfr # LEDINTA2000C24DO
Zoro # G7541152
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 48W
- Output Current 1.0 to 2.0ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.50/0.25/0.20AAC
Product Information
- Brand Advance
- MFR # LEDINTA2000C24DO
- Zoro # G7541152
- UPC # 781087085677
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 in |
Length | 16 11/16 in |
Width | 1 1/16 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 12 to 24V DC Output Voltage, 0.50/0.25/0.20AAC Input Current, 1.0 to 2.0ADC Output Current, 59 W Input Power, 48W Power Output, 16 11/16 in Length, 1 1/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830fl replacement light bulb lamp (CMH70/PAR30L/830FL GE GENERAL ELECTRIC G.E)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 40K, A+B (ZY-T8-18W1200 BIXX 40K)
- ILC Replacement for Lights OF America 2620b replacement light bulb lamp (2620B LIGHTS OF AMERICA)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- ADVANCE LED Driver, Dimmable, 75W, 700mA (XI075C070V105CNY2M)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- DIODE LED VLM Constant Voltage Driver - 48V, 60W (VLM60W-48)
- Advance Electronic LED Drivers