Shop All Electronic LED Drivers
Advance
LED Driver, 120 V, 2.0-17.2 W, 2.8-24.6 V
Mfr # LED120A0700C24FM
Zoro # G2217372
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 17W
- Output Current 0.70ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.18AAC
Product Information
- Brand Advance
- MFR # LED120A0700C24FM
- Zoro # G2217372
- UPC # 781087117132
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 5 3/16 in |
Width | 1 3/8 in |
Height | 1 3/16 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120V AC Input Voltage, 2.8 to 24.6V DC Output Voltage, 0.18AAC Input Current, 0.70ADC Output Current, 21.5 W Input Power, 17W Power Output, 5 3/16 in Length, 1 3/8 in Width, 1 3/16 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/840/CVG)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32V-3CCT/MF15/P/20/1)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- ADVANCE LED Driver, 27-54 V, 20-75 W (XI075C200V054XPT1M)
- LITHONIA LIGHTING LED Emergency Driver, 120 to 277VAC, 8 W (LEM08 A M6)
- Advance Electronic LED Drivers