Shop All Electronic LED Drivers
Advance
LED Driver, 120 to 277VAC, 9-1/2 in. L.
Mfr # ICN-2P16-TLED-N
Zoro # G1835115
original price:
$26.39
10% off
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 9 to 34W
- Output Current 0.25AAC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.31 to 0.04AAC
Product Information
- Brand Advance
- MFR # ICN-2P16-TLED-N
- Zoro # G1835115
- UPC # 781087140895
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 9 1/2 in |
Width | 1 5/16 in |
Height | 1 in |
Description
Centium, LED Driver, Intended LED Usage LED Tubes, Number of Bulbs Supported 2, 120 to 277V AC Input Voltage, 350V DC Output Voltage, 0.31 to 0.04AAC Input Current, 0.25AAC Output Current, 40 W Input Power, 9 to 34W Power Output, 9 1/2 in Length, 1 5/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Rope Light, Blue, 6 Ft, 120V (30F518)
- DORCY Intrinsically Safe LED Flashlight, 157 lm (41-0091)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ADVANCE LED Driver, 27-54 V, 20-75 W (XI075C200V054XPT1M)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- Advance Electronic LED Drivers