Shop All Electronic LED Drivers
Advance
LED Driver, 120-280 V, 60-150 W
Mfr # LEDINTA0530C280DO
Zoro # G5119204
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 150W
- Output Current 0.53ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 1.40/0.60AAC
Product Information
- Brand Advance
- MFR # LEDINTA0530C280DO
- Zoro # G5119204
- UPC # 781087091562
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 2 3/8 in |
Height | 1 1/2 in |
Length | 9 1/2 in |
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 120 to 280V DC Output Voltage, 1.40/0.60AAC Input Current, 0.53ADC Output Current, 165 W Input Power, 150W Power Output, 9 1/2 in Length, 2 3/8 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8302)
- ILC Replacement for Nikon Eclipse Te300 replacement light bulb lamp (ECLIPSE TE300 NIKON)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- ADVANCE LED Driver, 150W, 0.70 ADC, 347/480VAC (XH150C070V210CNF1)
- ADVANCE LED Driver, Dimmable, 75W, 700mA (XI075C070V105CNY2M)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- FULHAM CC Triac, 120V, 350mA, 15W, RoHS (T1T11200350-15L)
- Advance Electronic LED Drivers