Shop All Sanitary Tube Fittings
Advance Fittings
3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1
Mfr # TA14AM7-3-PL-316L
Zoro # G509531811
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type CLAMP ATW
- Basic Pipe Fitting Shape FERRULE
- Finish 20RA ID / 32 RA OD
- Size 3
Product Information
- Brand Advance Fittings
- MFR # TA14AM7-3-PL-316L
- Zoro # G509531811
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Size | 3 |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | CLAMP ATW |
Basic Pipe Fitting Shape | FERRULE |
Finish | 20RA ID / 32 RA OD |
Description
FERRULE CLAMP ATW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- VIEGA Viega ProPress XL coupling No stop, 3" x 3" (20748)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28484000)
- ADVANCE FITTINGS 2 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-2-PL-316L)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- ADVANCE FITTINGS 3 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-3-PM-316L)
- ADVANCE FITTINGS MINI 1/4 in.-3/4 in. BPE CLAMP SOLID END CAP T316L SF4 (A16AMP-MINI-PM-316L)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- ZORO SELECT 2" x 1-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.5)
- Advance Fittings Sanitary Tube Fittings