Shop All HID Capacitors
Advance
Dry-Film HID Capacitor, 26 uF, 330V, Round
Mfr # 7C260P33R
Zoro # G0265002
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 26
- Capacitor Voltage 330VAC
- For Use With 400W PS SCWA
- Diameter 1 3/4 in
- Height 4 13/16 in
Product Information
- Brand Advance
- MFR # 7C260P33R
- Zoro # G0265002
- UPC # 781087094617
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 13/16 in |
Length | 4 13/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 26 |
Capacitor Voltage | 330VAC |
For Use With | 400W PS SCWA |
Capacitor Lamp Type | Metal Halide |
Standards | CSA, UL Recognized |
Item | Dry-Film HID Capacitor |
Includes | Appropriate Leads and/or Resistors where required |
Shape | Round |
Temp. Range | 105 Degrees C |
Max. Case Temp. | 221 Degrees F |
Voltage | 330V AC |
Brand and Series | Advance |
Terminals | Wire Leads |
Description
Advance, Dry-Film HID Capacitor, Metal Halide Bulb Type, 26 MFD Rating, 330V AC, 1 3/4 in Diameter, 4 13/16 in Height, 4 13/16 in Length, For Use With 400W PS SCWA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LLVT-2FT-25W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-2FT-25W-MCT-D)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- SATCO NUVO LED 2 ft. Connectable Strip 24W 4000K White Finish 120V (65-1103)
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- ADVANCE Dry-Film HID Capacitor, 14 uF, 120V, Round (7C140L12RA)
- ADVANCE Dry-Film HID Capacitor, 17.5uF, 300V, Round (7C175M30RA)
- ADVANCE Dry-Film HID Capacitor, 15 uF, 400V, Round (7C150P40R)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-000)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- Advance HID Capacitors