Shop All CFL Ballasts
Advance
Dimming Ballast, Electronic, 277VLamp
Mfr # VEZ-3S32-SC
Zoro # G1003326
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type T8
- Ballast Max. Lamp Watts 32
- Ballast Voltage 277
- Ballast Max. Number of Lamps 3
Product Information
- Brand Advance
- MFR # VEZ-3S32-SC
- Zoro # G1003326
- UPC # 781087106983
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Length | 9 1/2 in |
Height | 1 3/16 in |
Width | 1 3/4 in |
Description
Mark 10(R) Powerline, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 277V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 5 Percent, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- ILC Replacement For PHILIPS 65BR30FL55 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-4BEZ-1)
- COAST CUTLERY COAST 36 Lumens, LED Black Inspection Flashlight (G20)
- LUMAPRO CFL Ballast, Electronic, 88W, 120 to 277V (16X961)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- ADVANCE CFL Ballast, Electronic Dimming, 120V (REZ-2Q26-M2-LD-K)
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32LWN35I)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- ADVANCE CFL Ballast, Electronic Dimming, 8W, 120V (REZ-1T42-M2-LD-K)
- ILC Replacement for ACE Cssuv42ps (CSSUV42PS ACE)
- Advance CFL Ballasts