Shop All CFL Ballasts
Advance
Dimming Ballast, Electronic, 277VLamp
Mfr # VEZ-2S32-SC
Zoro # G0704514
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type T8
- Ballast Max. Lamp Watts 32
- Ballast Voltage 277
- Ballast Max. Number of Lamps 2
Product Information
- Brand Advance
- MFR # VEZ-2S32-SC
- Zoro # G0704514
- UPC # 781087109816
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Width | 1 3/4 in |
Length | 9 1/2 in |
Height | 1 3/16 in |
Description
Mark 10(R) Powerline, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 5 Percent, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- ILC Replacement for Bulbrite 770589 replacement light bulb lamp (770589 BULBRITE)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2F 130V)
- ILC Replacement for Osram Sylvania Ft36dl/841/eco replacement light bulb lamp (FT36DL/841/ECO OSRAM SYLVANIA)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-3TTP40-SC)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- ADVANCE CFL Ballast, Electronic Dimming, 120V (REZ-2Q26-M2-LD-K)
- ADVANCE Centium Fluorescent 120-277V-AC Ballast (ICN2S8635I)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-2TTP40-SC)
- ILC Replacement for Osram Sylvania QHE 3x32t8/unv Psn-sc (QHE 3X32T8/UNV PSN-SC OSRAM SYLVANIA)
- Advance CFL Ballasts