Shop All CFL Ballasts
Advance
Dimming Ballast, Electronic, 120VLamp
Mfr # REZ-3S32-SC
Zoro # G1658736
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ballast Type Electronic
- Ballast Lamp Type T8
- Ballast Max. Lamp Watts 32
- Ballast Voltage 120
Product Information
- Brand Advance
- MFR # REZ-3S32-SC
- Zoro # G1658736
- UPC # 781087106976
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Height | 1 3/16 in |
Length | 9 1/2 in |
Width | 1 3/4 in |
Description
Mark 10(R) Powerline, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 5 Percent, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- ADVANCE Fluorescent T5 Ballast 6PK (ICN4S54-90-C-LSG)
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- ADVANCE CFL Ballast, Electronic, 54W, 120/277V (ICF-2S26-H1-LD-K)
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32LWN35I)
- ILC Replacement for Universal B232punvhe-b (B232PUNVHE-B UNIVERSAL)
- Advance CFL Ballasts