Shop All CFL Ballasts
Advance
Dimming Ballast, Electronic, 120/277VLamp
Mfr # IZT-132-SC
Zoro # G1406492
original price:
$71.99
1% off
new price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ballast Type Electronic
- Ballast Lamp Type T8
- Ballast Max. Lamp Watts 32
- Ballast Voltage 120-277
Product Information
- Brand Advance
- MFR # IZT-132-SC
- Zoro # G1406492
- UPC # 781087027790
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Length | 9 1/2 in |
Width | 1 11/16 in |
Height | 1 3/16 in |
Description
Mark 7(R) 0-10V, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 5 Percent, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- ILC Replacement for Biozone 10-08100 replacement light bulb lamp (10-08100 BIOZONE)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32LWN35I)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-2S32-SC)
- ADVANCE Centium Fluorescent 120-277V-AC Ballast (ICN2S8635I)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN4P32N)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- ILC Replacement for Osram Sylvania QTP 3x32t8/unv Psn-sc (QTP 3X32T8/UNV PSN-SC OSRAM SYLVANIA)
- Advance CFL Ballasts