Shop All Dimming Ballasts
Advance
Dimming Ballast, Bulb T5HO, 120 to 277V
Mfr # ICN2S54N35I
Zoro # G506125099
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Start Type Programmed
- Number of F54T5 Lamps 2
- Number of Bulbs Supported 2
- Ballast Bulb Type T5HO
Product Information
- Brand Advance
- MFR # ICN2S54N35I
- Zoro # G506125099
- UPC # 781087125076
- Country of Origin Mexico
- Category Dimming Ballasts
Details
Ballast Type | Electronic |
Ballast Start Type | Programmed |
Number of F54T5 Lamps | 2 |
Item | Electronic Ballast |
Number of Bulbs Supported | 2 |
Ballast Bulb Type | T5HO |
Input Voltage | 120 to 277V AC |
CA Title 20 Compliant | No |
Description
Electronic, Electronic Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Ballast Bulb Type T5HO, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 32W T4 LED Light Bulb - Mogul Base - White Finish (S7426)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- ILC Replacement for Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp (LED18PAR38/DIM/830/FL40 SYLVANIA)
- WESTINGHOUSE BRASS LAMP KNOBS (70131)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- ADVANCE Dimming Ballast, Bulb T8,120 to 277V (IZT4PSP32G35M)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 94W (IZT-3PSP32-SC)
- ILC Replacement For LUTRON H3DT540GU110 (H3DT540GU110)
- ILC Replacement For ADVANCE IZT2S24D35M (IZT2S24D35M)
- Advance Dimming Ballasts