Shop All CFL Ballasts
Advance
CFL Ballast, Electronic, 54W, 120/277V
Mfr # ICF-2S26-H1-LD-K
Zoro # G1510905
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 42
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 1
Product Information
- Brand Advance
- MFR # ICF-2S26-H1-LD-K
- Zoro # G1510905
- UPC # 781087102893
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Dimension Reference | A38 |
Width | 2 7/16 in |
Height | 1 in |
Length | 4 1/4 in |
Description
SmartMate(R), Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 26 W, Compact Fluorescent Ballast Bulb Type, 4-Pin (G24q), (PL-C) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, 0 Degrees F Min. Starting Temp., 158 Degrees F Max. Operating Temp., Thermal Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, HID, 150, ED17, Medium Base, Metal Halide (S5860)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 40K, A+B (ZY-T8-18W1200 BIXX 40K)
- ILC Replacement for Nikon Comparator V20a replacement light bulb lamp (COMPARATOR V20A NIKON)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- ADVANCE Cfl Ballast 12PK (ICF-2S26-H1-LDK)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ILB GOLD B50Ct Ballast Compact Fluorescent (B50CT)
- Advance CFL Ballasts