Shop All CFL Ballasts
Advance
CFL Ballast, Electronic, 29W, 120/277V
Mfr # ICF-2S13-H1-LD-K
Zoro # G3012441
original price:
$36.75
10% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 16
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 2
Product Information
- Brand Advance
- MFR # ICF-2S13-H1-LD-K
- Zoro # G3012441
- UPC # 781087102916
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Length | 4 1/4 in |
Width | 2 7/16 in |
Height | 1 in |
Dimension Reference | A38 |
Description
SmartMate(R), Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 16 W, Compact Fluorescent Ballast Bulb Type, 4-Pin (G24q), (PL-C) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, 0 Degrees F Min. Starting Temp., 158 Degrees F Max. Operating Temp., Thermal Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps Q1500T3/Cl-277V, 2PK (Q1500T3/CL-277V)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- WESTINGHOUSE Westinghouse 0794600 4 ft. T8 Clear Protective Fluorescent Sleeve - Pack Of 24 (794535)
- ILC Replacement for Universal C240i120rh (C240I120RH UNIVERSAL)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- ADVANCE CFL Ballast, Electronic, 93W, 120/277V (ICF-2S42-M2-LD-K)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- LUMAPRO CFL Ballast, Electronic, 88W, 120 to 277V (16X961)
- Advance CFL Ballasts