Shop All CFL Ballasts
Advance
Cfl Ballast 12PK
Mfr # ICF-2S18-H1-LDK
Zoro # G405395142
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Max. Lamp Watts 18W
- Ballast Voltage 120-277V
- Ballast Max. Number of Lamps (2) Lamps
- Ratings and Certifications CSA/Indoor/UL
Product Information
- Brand Advance
- MFR # ICF-2S18-H1-LDK
- Zoro # G405395142
- UPC # 781087117767
- Country of Origin Mexico
- Category CFL Ballasts
Details
Ballast Item | CFL Ballast |
Ballast Max. Lamp Watts | 18W |
Ballast Voltage | 120-277V |
Ballast Max. Number of Lamps | (2) Lamps |
Ratings and Certifications | CSA/Indoor/UL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- HOWARD LIGHTING PRODUCTS Howard Lighting Products F32T8-835-HL-ECO-IC 32W 4- Foot T8 Medium Bi-Pin Fluorescent Lamp 48 L Case of 25 (F32T8/835/HL/ECO/IC)
- ADVANCE CFL Ballast, Electronic Dimming, 8W, 120V (REZ-1T42-M2-LD-K)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32LWN35I)
- ADVANCE Cfl Ballast 12PK (ICF-2S26-H1-LDK)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-2TTP40-SC)
- ADVANCE Fluorescent T5 Ballast 6PK (ICN4S54-90-C-LSG)
- ILC Replacement for Lutron EC3 T832 G U 3 10 (EC3 T832 G U 3 10 LUTRON)
- Advance CFL Ballasts