Shop All Magnetic Ballasts
Advance
Ballast, Magnetic, Rapid, 31W
Mfr # RLCS-140-TP-W
Zoro # G2875695
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of FC16T9 Lamps 1
- Ballast Factor 0.63
- Power Factor 0.45
- Ballast Dimming No
Product Information
- Brand Advance
- MFR # RLCS-140-TP-W
- Zoro # G2875695
- UPC # 781087081426
- Country of Origin Mexico
- Category Magnetic Ballasts
Dimensions
Width | 1 15/16 in |
Length | 6 1/2 in |
Height | 1 3/8 in |
Description
Advance, Magnetic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 40 W, Ballast Bulb Type T9, Dimming No, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmablemble 4.5W 120V T9 Spc-Lighty Filament 2700K Clear E26 Med Bs, 4PK (4518420)
- KODIAK 3000 Lumen Lantern (K-KAMPER3K-4/8)
- ILC Replacement for Whelen Engineering S30ha (S30HA WHELEN ENGINEERING)
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- ADVANCE Ballast, VryHighOutputMagnetic, Rapid, 345W (RC-2S200-TP)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- ILC Replacement for Light Bulb / Lamp 32307atr (32307ATR LIGHT BULB / LAMP)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- ILC Replacement for Philips Jefferson 300-2171-650 (WX-LTDS-4)
- RADIONIC HI-TECH Ballast, 277V, 6 to 9W, Class B (CE108-27)
- Advance Magnetic Ballasts